This product requires certification to purchase.

1-Tool 4-57/100 in. Hex Key

You last purchased this on
 
Milwaukee®

1-Tool 4-57/100 in. Hex Key

Brand image
You last purchased this on
 
Milwaukee®

1-Tool 4-57/100 in. Hex Key

  • Fast #
  • Part #M48222181
  • Item #9997194
  • Manufacturer Part #48-22-2181
3.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Easiest key access - Elevated key shelf and access zones
  • High-contrast, color-coded markings for easy key size ID
  • 9-key folding hex key set - SAE
  • Full metal body for added durability
  • Keys rotate up to 270° for better access and torque
  • Ergonomic handle for increased comfort
  • Convenient handle size fits comfortably in tool pouch or pocket
  • Durable keys made with heat-treated alloy steel
  • Black oxide key finish resists rust and corrosion
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red, Black
Drive Type:
Hex
GSA Approved:
No
Handle Type:
Ergonomic
Length:
4-57/100 in
Material:
Aluminum, Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Size:
5/64 in - 1/4 in
Tool Type:
Hex Key
Weight:
0.44 lb
Width:
1-61/100 in



Customers Also Bought
1–6 of 18 items
Part #M48222182
Item #9997195
4.6 out of 5 Customer Rating
Requires Certification
Part #K85078
Item #3171874
4.8 out of 5 Customer Rating
Requires Certification
Part #M48222204
Item #4843413
3.4 out of 5 Customer Rating
Requires Certification
Part #K32500
Item #3511764
3.4 out of 5 Customer Rating
Requires Certification
Part #M48223602
Item #5161460
5 out of 5 Customer Rating
Requires Certification
Part #RAP10520
Item #4330840
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48222182
Item #9997195
4.6 out of 5 Customer Rating
Requires Certification
Part #M48222183
Item #9997196
5 out of 5 Customer Rating
Requires Certification
Part #M48222706
Item #7374359
5 out of 5 Customer Rating
Requires Certification
Part #M48222761
Item #7374251
5 out of 5 Customer Rating
Requires Certification
Part #M48222760
Item #7374252
3.7 out of 5 Customer Rating
Requires Certification
Part #M48222880
Item #7740273
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing