9 in. Reciprocating Saw Blade
The Torch™ 9 in. Reciprocating Saw Blade
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Optimized tooth design providing 2X more life than our previous generation
- SAWZALL® blades Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
Documents
Specifications
- Application:
- Cutting
- Blade Length (in):
- 9 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.04 in
- Blade Type:
- Reciprocating Saw
- Collection:
- The Torch™
- Color Finish Name:
- Silver, Red
- Height:
- 9 in
- Length:
- 21/500 in
- Material:
- Steel
- Package Quantity:
- Pack of 5
- Shank Size:
- 1/2 in
- Teeth Per Inch:
- 14
- Tool Type:
- Reciprocating Blade
- Weight:
- 0.5 lb
- Width:
- 1 in