This product requires certification to purchase.

9 in. Reciprocating Saw Blade

You last purchased this on
 
Milwaukee®

The Torch™ 9 in. Reciprocating Saw Blade

Brand image
You last purchased this on
 
Milwaukee®

The Torch™ 9 in. Reciprocating Saw Blade

  • Fast #
  • Part #M48005713
  • Item #2249959
  • Manufacturer Part #48-00-5713
4.7 out of 5 Customer Rating
Reciprocating Saw Blade

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation
  • SAWZALL® blades Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.04 in
Blade Type:
Reciprocating Saw
Collection:
The Torch™
Color Finish Name:
Silver, Red
Height:
9 in
Length:
21/500 in
Material:
Steel
Package Quantity:
Pack of 5
Shank Size:
1/2 in
Teeth Per Inch:
10
Tool Type:
Reciprocating Blade
Weight:
0.55 lb
Width:
1 in



Customers Also Bought
1–6 of 18 items
Part #M49221105
Item #7033891
4.8 out of 5 Customer Rating
Requires Certification
Part #M48005784
Item #2249934
4 out of 5 Customer Rating
Requires Certification
Part #M48005782
Item #2249952
4 out of 5 Customer Rating
Requires Certification
Part #M48005262
Item #8125423
4.2 out of 5 Customer Rating
Requires Certification
Part #M48005502
Item #7299794
5 out of 5 Customer Rating
Requires Certification
Part #M48008787
Item #8526188
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48005784
Item #2249934
4 out of 5 Customer Rating
Requires Certification
Part #M48005202
Item #7360061
5 out of 5 Customer Rating
Requires Certification
Part #M48005712
Item #2249905
4.8 out of 5 Customer Rating
Requires Certification
Part #M48005787
Item #2249855
5 out of 5 Customer Rating
Requires Certification
Part #M48005782
Item #2249952
4 out of 5 Customer Rating
Requires Certification
Part #M48005790
Item #4513366
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing