2 in. Bronze Sweat 600# Full Port Ball Valve
BA-450S 2 in. Bronze Sweat 600# Full Port Ball Valve
Frequently Purchased Together
Product Details
Product Details
- 600# WOG, 150# SWP
- Stainless steel ball and stem
- RFTE seats and seals
- Two-piece bronze ball valve, solder ends
- Handles - the insulator/ms, oval, locking, locking oval, stainless steel, tee
- Memory stop, extension stem or extension stem with memory stop, chain lever
- Not intended for use in potable water
- The insulator TIH handle available - must be installed in the field
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B16.18
- ASTM:
- ASTM B-584 C84400
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Collection:
- BA-450S
- Color Finish Name:
- Bronze
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Length (in):
- 7-19/100 in
- Handle Material:
- Zinc Plated Steel
- Handle Type:
- Lever
- Height:
- 3-51/100 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001, ISO 14001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-3/4 in
- MA Approved:
- Yes
- MSS:
- MSS SP-110
- Material:
- Cast Bronze, Bronze
- Material Type:
- RPTFE
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure - Low:
- 0
- Pressure - Maximum:
- 600 psig
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- Temperature Range:
- -20 to 250 Deg F
- Temperature Rating:
- 250
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE 15% Glass Filled
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 8.26 lb
- Width:
- 2 in
- cUPC Certified:
- No