This product requires certification to purchase.

1/8 in. Radiator Air Vent with Key

You last purchased this on
 
Jones Stephens

1/8 in. Radiator Air Vent with Key

Brand image
You last purchased this on
 
Jones Stephens

1/8 in. Radiator Air Vent with Key

  • Fast #
  • Part #JR20001L
  • Item #8036814
  • Manufacturer Part #143976
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used to remove air from hot water heating systems to assure maximum performance from radiators
  • 1/8" male IPT thread
  • Nickel plated brass for long life and corrosion resistance
  • Key fits slotted or square broaches
  • Key has hanger hole for string or chain
  • Carded
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
MIPS
End Connections:
MIPS
FM Approved:
No
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Length:
5-1/2 in
Material:
Brass, Zinc
NSF Certified:
No
Product Type:
Air Valve, Key
UL Listed:
No
Valve Operator:
Loose Key Handle
Valve Size:
1/8 in
Weight:
0.1 lb
Width:
3-87/100 in



Customers Also Bought
1–6 of 18 items
Part #MBA150SF
Item #1126108
4.6 out of 5 Customer Rating
Requires Certification
Part #MBA450SK
Item #1923252
3.1 out of 5 Customer Rating
Requires Certification
Part #M2974MP
Item #156541
4.1 out of 5 Customer Rating
Requires Certification
Part #MBA450SG
Item #1923249
3.7 out of 5 Customer Rating
Requires Certification
Part #MBA150HF
Item #1126046
5 out of 5 Customer Rating
Requires Certification
Part #A6PLF20A01
Item #4778407
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JJ40160
Item #8036872
4.1 out of 5 Customer Rating
Requires Certification
Part #JB59000
Item #1739180
5 out of 5 Customer Rating
Requires Certification
Part #JJ40005
Item #68692
4.2 out of 5 Customer Rating
Requires Certification
Part #JS10412
Item #7722111
3.8 out of 5 Customer Rating
Requires Certification
Part #JC77475LF
Item #7793039
5 out of 5 Customer Rating
Requires Certification
Part #JL75042
Item #3705076
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing