This product requires certification to purchase.

Single Handle Waterfall Monoblock Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
Moen

90 Degree™ Single Handle Waterfall Monoblock Bathroom Sink Faucet in Brushed Nickel

Brand image
You last purchased this on
 
Moen

90 Degree™ Single Handle Waterfall Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #MS6705BN
  • Item #4576880
  • Manufacturer Part #S6705BN
5 out of 5 Customer Rating
Single Handle Waterfall Monoblock Bathroom Sink Faucet

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Open waterway spout for natural water flow
  • One-handle lever handle makes it easy to adjust the water
  • Single hole mount creates a cleaner look against custom countertops
  • ADA compliant
  • WaterSense Certified
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1255 Duralast
Collection:
90 Degree™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
9-11/25 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-5/16 in
Faucet Material:
Metal
Faucet Mount:
Top Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/3 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372, NSF 9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
3-4/5 in
Spout Reach:
4-19/100 in
Spout Type:
Fixed
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Width:
2-3/16 in



Customers Also Bought
1–6 of 18 items
Part #MS6710BL
Item #10239892
4.9 out of 5 Customer Rating
Requires Certification
Part #MTS6720
Item #3863309
5 out of 5 Customer Rating
Requires Certification
Part #M66172
Item #7053357
3.7 out of 5 Customer Rating
Requires Certification
Part #M66610
Item #3159402
3.1 out of 5 Customer Rating
Requires Certification
Part #M66410
Item #2846247
4 out of 5 Customer Rating
Requires Certification
Part #MTS2712
Item #3863312
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MS6710
Item #7808630
5 out of 5 Customer Rating
Requires Certification
Part #MTS6731
Item #7946504
5 out of 5 Customer Rating
Requires Certification
Part #MTS6721
Item #7946490
3.6 out of 5 Customer Rating
Requires Certification
Part #MS6701
Item #7386727
4.7 out of 5 Customer Rating
Requires Certification
Part #MTS6720
Item #3863309
5 out of 5 Customer Rating
Requires Certification
Part #MTS914
Item #7946511
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing