This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Chrome

You last purchased this on
 
Moen

Chateau® Single Handle Pressure Balancing Valve Trim in Chrome

Brand image
You last purchased this on
 
Moen

Chateau® Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #ML2361
  • Item #343930
  • Manufacturer Part #L2361
4.1 out of 5 Customer Rating
Single Lever Handle Pressure Balancing Valve

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Showerhead sold separately
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Includes red and blue markings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #ML2363
Item #343933
4.4 out of 5 Customer Rating
Requires Certification
Part #MT2139EPBN
Item #8766474
3.9 out of 5 Customer Rating
Requires Certification
Part #MTL2368EP
Item #4577129
5 out of 5 Customer Rating
Requires Certification
Part #ML2369EP
Item #4576739
5 out of 5 Customer Rating
Requires Certification
Part #DT13020
Item #2465227
4.5 out of 5 Customer Rating
Requires Certification
Part #MTL2369EP
Item #4576899
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MTL183
Item #343949
5 out of 5 Customer Rating
Requires Certification
Part #ML2363
Item #343933
4.4 out of 5 Customer Rating
Requires Certification
Part #MTL183NH
Item #4076241
3.1 out of 5 Customer Rating
Requires Certification
Part #MTL2369EP
Item #4576899
3.5 out of 5 Customer Rating
Requires Certification
Part #MT471EP
Item #7203534
3.1 out of 5 Customer Rating
Requires Certification
Part #M2919EP
Item #7203746
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing