This product requires certification to purchase.

1 Robe Hook in Brushed Nickel

You last purchased this on
 
Moen

Genta™ 1 Robe Hook in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Genta™ 1 Robe Hook in Brushed Nickel

  • Fast #
  • Part #MBH3803BN
  • Item #7657660
  • Manufacturer Part #BH3803BN
4.4 out of 5 Customer Rating
1 Robe Hook

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Genta™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-9/16 in
Height:
2-31/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
1-23/50 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Projection:
2-9/16 in
Width:
1-3/8 in



Customers Also Bought
1–6 of 18 items
Part #MBH3886BN
Item #7657664
5 out of 5 Customer Rating
Requires Certification
Part #MBH3808BN
Item #7657665
3.9 out of 5 Customer Rating
Requires Certification
Part #MBH3824BN
Item #7657661
5 out of 5 Customer Rating
Requires Certification
Part #MDN0722BN
Item #3637838
5 out of 5 Customer Rating
Requires Certification
Part #MBH3818BN
Item #7657668
3.2 out of 5 Customer Rating
Requires Certification
Part #R781037
Item #4087112
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MBH3803CH
Item #7207631
5 out of 5 Customer Rating
Requires Certification
Part #MBH3803BL
Item #7657662
3.6 out of 5 Customer Rating
Requires Certification
Part #MBH3824CH
Item #7207633
4.5 out of 5 Customer Rating
Requires Certification
Part #MBH3886BN
Item #7657664
5 out of 5 Customer Rating
Requires Certification
Part #MBH3808BN
Item #7657665
3.9 out of 5 Customer Rating
Requires Certification
Part #MMBHG3818BN
Item #7889623
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing