Single Function Hand Shower in Polished Chrome
Single Function Hand Shower in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Handheld shower includes integral double check valves for backflow protection
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hand Shower Diameter:
- 3-3/16 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Height:
- 9 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- Length:
- 9 in
- Pause Control:
- Yes
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-19/100 in