5 cu. ft. Double Drawer Refrigerator in Panel Ready
5 cu. ft. Double Drawer Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Adjustable temperature control
- Flush installation
- Full-width LED lighting
- Fold down shelf maximizes usable storage space
- Full extension slide-out refrigerated drawers
- Adjustable dividers
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch Screen
- Depth:
- 23-1/4 in
- Energy Star Compliant:
- No
- Height:
- 34-1/2 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Shelves:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 5 cu ft
- Refrigerator Type:
- Double Drawer
- Volts:
- 120V
- Weight:
- 110 lb
- Width:
- 23-3/4 in