4.4 cu. ft. Double Drawer Refrigerator in Panel Ready
4.4 cu. ft. Double Drawer Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 4.4 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital Touch
- Depth:
- 25-7/8 in
- Energy Star Compliant:
- Yes
- Height:
- 34-1/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 4.4 cu ft
- Refrigerator Type:
- Double Drawer
- Volts:
- 115V
- Weight:
- 115 lb
- Width:
- 23-7/8 in