This product requires certification to purchase.

6 in. Solvent Weld PVC Cap

You last purchased this on
 
Multi-Fittings Corporation

6 in. Solvent Weld PVC Cap

Brand image
You last purchased this on
 
Multi-Fittings Corporation

6 in. Solvent Weld PVC Cap

  • Fast #
  • Part #MUL340988
  • Item #8702370
  • Manufacturer Part #340988
3.4 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Superior Chemical Resistance
  • Super Abrasion Resistance
  • Leak-proof joints
  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This Eliminates underground water infiltration and exfiltration
  • The chemical resistance of SDR35 sewer fittings is exceptional. Acids, alkalis, and normally diluted hydrocarbons have little or no effect. Aggressive soil conditions due to sulfates, carbonates, industrial effluents, and acid rain are easily handled by SDR35 solvent weld sewer fittings
  • SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems.
  • Corrosion resistant
  • Requires Certification

Specifications

ASTM:
ASTM D-2729, ASTM D-3034
Application:
Abrasion Resistance, Chemical
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Cap
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PVC
Origin:
Global
Schedule Class:
SDR 35
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #MUL063404
Item #45080
5 out of 5 Customer Rating
Requires Certification
Part #MUL063294
Item #48042
3.9 out of 5 Customer Rating
Requires Certification
Part #MUL340952
Item #8702349
4 out of 5 Customer Rating
Requires Certification
Part #MUL063506
Item #44730
3.9 out of 5 Customer Rating
Requires Certification
Part #MUL067326
Item #207041
5 out of 5 Customer Rating
Requires Certification
Part #MUL063304
Item #47355
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M274046
Item #7190750
5 out of 5 Customer Rating
Requires Certification
Part #MUL073182
Item #98345
5 out of 5 Customer Rating
Requires Certification
Part #MUL274050
Item #7674222
3.7 out of 5 Customer Rating
Requires Certification
Part #MUL040424
Item #1096610
5 out of 5 Customer Rating
Requires Certification
Part #MUL040492
Item #73980
3.8 out of 5 Customer Rating
Requires Certification
Part #MUL040044
Item #176517
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing