Call for Pricing
Call for Pricing
This product requires certification to purchase.
6 in. Gasket Plastic Cap
You last purchased this on
Multi-Fittings Corporation
6 in. Gasket Plastic Cap
slide 1
You last purchased this on
Multi-Fittings Corporation
6 in. Gasket Plastic Cap
- Fast #
- Part #MUL274050
- Item #7674222
- Manufacturer Part #274050
3.7 out of 5 Customer Rating
Looking for compatible parts?
All Sizes
Purchase history
Multi-Fittings Corporation
6 in. Gasket Plastic Cap
274050
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Easy To Install
- Resistant To Corrosion
- Provides A Temporary Seal
- White In Color
- Molded In 4 In - 8 In Configurations
- Long-term Reliability
- High Impact Strength
-
Requires Certification
Specifications
- Application:
- Sewer, Non-pressure, Selsmic, Under Roadbeds
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- SDR 18
- UL Listed:
- No
Customers Also Bought
1–6 of 18 items
Part #MUL274030
Item #7190707
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL274031
Item #7190712
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL274008
Item #7190685
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL274017
Item #7190669
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL274020
Item #7190645
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #A0881WT
Item #2500893
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL340958
Item #8702363
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #P80NKU
Item #43717
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PDWVFAP
Item #18673
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PDWVCOPP
Item #4560
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #P40SCAPF
Item #44914
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #P40STF
Item #3857
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Points
Call for Pricing
Call for Pricing
Part #PDWV9K
Item #32154
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PDWV4K
Item #495
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IBRLF125UF
Item #3816261
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IBRLFCPLUGD
Item #3816195
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IGNDCL
Item #405926
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #MUL340959
Item #8702364
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL340926
Item #8702341
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL040492
Item #73980
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL040044
Item #176517
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #M274046
Item #7190750
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL040424
Item #1096610
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL274020
Item #7190645
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL340728
Item #8702340
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL340661
Item #8702378
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL026091
Item #1228361
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL340104
Item #8702376
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL040340
Item #84515
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL58213
Item #7586061
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL040118
Item #84491
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL026530
Item #1511019
3.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL340725
Item #8702327
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL274008
Item #7190685
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL040216
Item #8702345
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing