3 in. Cast Iron Wafer Check Valve
W-910-B-LF 3 in. Cast Iron Wafer Check Valve
Frequently Purchased Together
Product Details
Product Details
- Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
- Maximum temperature 200°F/ 93°C
- Renewable bronze seat and disc
- Spring actuated (1/2 psi cracking pressure)
- Class 125 wafer end connections
- Lead-free*
- Conforms to MSS SP-125
- FM approved
- NSF/ANSI/CAN-61 and 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM 126, ASTM B584, ASTM A313
- Coating:
- Acrylic
- Collection:
- W-910-B-LF
- Color Finish Name:
- Cast Iron
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- FM Approved:
- Yes
- Height:
- 3-13/100 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-3/4 in
- MSS:
- MSS SP-125
- Material:
- Cast Iron
- Material Type:
- A126
- Maximum Temperature:
- 200
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Residential
- Schedule Class:
- 125#
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Bronze
- Valve Operator:
- Spring Actuated
- Valve Seat Material:
- Bronze
- Valve Size:
- 3 in
- Valve Type:
- Silent Check Valve
- Weight:
- 11.000 lb
- Width:
- 5-3/4 in