This product requires certification to purchase.

3 in. Bronze NPT Check Valve

You last purchased this on
 
NIBCO

T-433-B 3 in. Bronze NPT Check Valve

Brand image
You last purchased this on
 
NIBCO

T-433-B 3 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT433BM
  • Item #223928
  • Manufacturer Part #NL7J00F
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bronze swing check
  • Class 150 threaded end connections
  • FNPT Thread
  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • Renewable bronze disc
  • Y-pattern
  • 300 psi/20.7 bar non-shock cold working pressure
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-62, ASTM B-140, ASTM B-97, ASTM B-16
Collection:
T-433-B
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
9-1/4 in
MSS:
MSS SP-80
Material:
Bronze
Maximum Temperature:
366
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Swing
Valve Disc Material:
PTFE
Valve Size:
3 in
Valve Type:
Check Valve



Customers Also Bought
1–6 of 18 items
Part #PFPCVS600J
Item #7205673
3.7 out of 5 Customer Rating
Requires Certification
Part #NW910BLFM
Item #4473098
5 out of 5 Customer Rating
Requires Certification
Part #NS480YLFJ
Item #3918476
5 out of 5 Customer Rating
Requires Certification
Part #NS413BF
Item #286707
3.9 out of 5 Customer Rating
Requires Certification
Part #P1561FC8GXXXX
Item #502436
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NT433YF
Item #286735
5 out of 5 Customer Rating
Requires Certification
Part #NT433BF
Item #1965
3.4 out of 5 Customer Rating
Requires Certification
Part #NT433BB
Item #1185
3.8 out of 5 Customer Rating
Requires Certification
Part #NT480K
Item #32329
5 out of 5 Customer Rating
Requires Certification
Part #NS413BF
Item #286707
3.9 out of 5 Customer Rating
Requires Certification
Part #NT480YLFF
Item #3918481
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing