This product requires certification to purchase.

4 in. Cast Iron Flanged Check Valve

You last purchased this on
 
NIBCO

F-910-W-LF 4 in. Cast Iron Flanged Check Valve

Brand image
You last purchased this on
 
NIBCO

F-910-W-LF 4 in. Cast Iron Flanged Check Valve

  • Fast #
  • Part #NF910WLFP
  • Item #4472969
  • Manufacturer Part #NHDZ0XH
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Conforms to MIL-V-18436F
  • Renewable seat and disc
  • Spring actuated (1/2 psi cracking pressure)
  • Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
  • Maximum temperature 180°F/ 82°C
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-126 Class B
Collection:
F-910-W-LF
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-1/4 in
MSS:
MSS SP-125
Material:
Cast Iron
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Globe
Valve Disc Material:
Bronze
Valve Seat Material:
Buna-N
Valve Size:
4 in
Valve Type:
Check Valve



Customers Also Bought
1–6 of 18 items
Part #M1800M
Item #1126101
3.9 out of 5 Customer Rating
Requires Certification
Part #NF910BLFP
Item #4472931
3.7 out of 5 Customer Rating
Requires Certification
Part #NW910BLFM
Item #4473098
5 out of 5 Customer Rating
Requires Certification
Part #NT433BF
Item #1965
3.4 out of 5 Customer Rating
Requires Certification
Part #FNW681P
Item #3642191
5 out of 5 Customer Rating
Requires Certification
Part #M2974MP
Item #156541
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NW910BLFP
Item #4472895
3.6 out of 5 Customer Rating
Requires Certification
Part #NT480K
Item #32329
5 out of 5 Customer Rating
Requires Certification
Part #NT480YJ
Item #54849
3.1 out of 5 Customer Rating
Requires Certification
Part #NT480YLFF
Item #3918481
4.1 out of 5 Customer Rating
Requires Certification
Part #NS413YLFF
Item #3918523
4.8 out of 5 Customer Rating
Requires Certification
Part #NT413YLFF
Item #3918530
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing