Call for Pricing
Call for Pricing
This product requires certification to purchase.

8 x 8 x 2 in. IPT Reducing DR 11 High Volume Tap On Pipe Plastic Tee

You last purchased this on
 
Nupi Americas

8 x 8 x 2 in. IPT Reducing DR 11 High Volume Tap On Pipe Plastic Tee

Brand image
You last purchased this on
 
Nupi Americas

8 x 8 x 2 in. IPT Reducing DR 11 High Volume Tap On Pipe Plastic Tee

  • Fast #
  • Part #N12EIPRES0802
  • Item #4478149
  • Manufacturer Part #12EIPRES0802
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
2 in
Fitting Sizes:
8 in x 8 in x 2 in
Fitting Type:
Tapped Tee
Material:
Plastic
Material Type:
MDPE
NSF Certified:
No
Schedule Class:
SDR 11


Customers Also Bought
1–6 of 18 items
Part #WF365
Item #1440866
5 out of 5 Customer Rating
Requires Certification
Part #WF271
Item #1363497
4 out of 5 Customer Rating
Requires Certification
Part #JC77445LF
Item #7793054
5 out of 5 Customer Rating
Requires Certification
Part #MUL063106
Item #9390
3.4 out of 5 Customer Rating
Requires Certification
Part #PDWVSTKKJ
Item #40193
5 out of 5 Customer Rating
Requires Certification
Part #CP80STHG
Item #1596303
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing