6 oz Off Deep Woods Insect Rep Case of 12
Deep Woods® 6 oz Off Deep Woods Insect Rep Case of 12
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- It effectively repels all biting mosquitoes and flies, gnats, no-see-ums, ticks, chiggers and fleas
- The special valve system allows the aerosol to be sprayed in any direction, permitting easy application to skin and clothing
- Ideal for use during outdoor activities
- Formulated with 25% DEET –provides up to 8 hours of protection against mosquitoes
- Effective protection that won't stain and resists perspiration
Documents
Specifications
- Collection:
- Deep Woods®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Indoor Outdoor:
- Outdoor
- Material:
- Aerosol
- Package Quantity:
- Case of 12
- Size:
- 6 oz
- UL Listed:
- No