This product requires certification to purchase.

1 gal ULV Electric Cold Fogger in Grey and White

You last purchased this on
 
VectorFog

1 gal ULV Electric Cold Fogger in Grey and White

  • Fast #
  • Part #VC100PLUS
  • Item #8940174
  • Manufacturer Part #C100PLUS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
VectorFog

1 gal ULV Electric Cold Fogger in Grey and White

  • Fast #
  • Part #VC100PLUS
  • Item #8940174
  • Manufacturer Part #C100PLUS
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tank Capacity 4 Litres (1.05 Gallons)
  • Power 220V / 110V
  • Flow Rate 60 Liters Per Hour (3.96 - 7.92 Gallons Per Hour)
  • Droplet Size 5 – 50 microns
  • One of the most powerful and durable ULV machines of its size in the market, the C100+ has been equipped with a new air intake, reducing the core temperature of the fogger by 28%, enhancing its performance in long working conditions.
  • Fitted with a new larger 4 litre tank and our exclusive 1250 Watt Samsung motor, this fogger can produce a powerful flow rate between 30-60 LPH and can easily cover an area of 100 m2 in less than a minute.
  • With an adjustable droplet size between 5-50 microns and spray distance of up to 8 metres at an angle of up to 80°, this fogger will be able to perform the most demanding of jobs with ease.
  • Requires Certification

Specifications

Application:
Chemical, Commercial, Disinfectant, Fungicidal, Pest Control, Residential
Capacity:
1.05 gal
Color Finish Category:
Greys
Color Finish Name:
Grey, White
Green Seal Certified:
No
Height:
6-3/10 in
Indoor Outdoor:
Indoor/Outdoor
Length:
20-1/2 in
Product Type:
Fogger
Size:
1 gal
UL Listed:
No
Volts:
110/220V
Weight:
8.2 lb
Width:
11-4/5 in