This product requires certification to purchase.

32 oz. Bed Bugs Killer Spray

You last purchased this on
 
J T Eaton

32 oz. Bed Bugs Killer Spray

  • Fast #
  • Part #E207W
  • Item #7688572
  • Manufacturer Part #207-W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
J T Eaton

32 oz. Bed Bugs Killer Spray

  • Fast #
  • Part #E207W
  • Item #7688572
  • Manufacturer Part #207-W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Our ready-to-use, water base, kills bedbugs all insecticide spray offers extremely effective, low-odor, fast acting bed bug control
  • 0.03% Deltamethrin spray kills bed bugs
  • Fleas, ticks, spiders and other insects listed on the label
  • Product can be sprayed directly onto mattress
  • 6 Bottles per case
  • Liquid physical state
  • Made in USA
  • Requires Certification

Specifications

Application:
Indoor
Capacity:
32 oz
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Material:
Liquid
Size:
32 oz