This product requires certification to purchase.

36 in. Fiberglass Unbonded LooseFill Insulation

You last purchased this on
 
Owens Corning Fiberglass

ProCat™ 36 in. Fiberglass Unbonded LooseFill Insulation

  • Fast #
  • Part #O750865
  • Item #7503589
  • Manufacturer Part #750865
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Owens Corning Fiberglass

ProCat™ 36 in. Fiberglass Unbonded LooseFill Insulation

  • Fast #
  • Part #O750865
  • Item #7503589
  • Manufacturer Part #750865
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Advanced formula
  • High insulating performance at the eaves
  • Does not support moisture absorption, mold growth or pests
  • 80.6 sq. ft. coverage per bag @ R30
  • Bright pink color
  • Low dust and static
  • Limited Lifetime Warranty
  • Requires Certification

Specifications

Collection:
ProCat™
Length:
36 in
Material:
Fiberglass
Width:
19 in