This product requires certification to purchase.

3 in. x 500 ft. 7 Mil Danger Barrier Tape in Red

You last purchased this on
 
Presco

3 in. x 500 ft. 7 Mil Danger Barrier Tape in Red

Brand image
You last purchased this on
 
Presco

3 in. x 500 ft. 7 Mil Danger Barrier Tape in Red

  • Fast #
  • Part #PBR35XR21
  • Item #5106941
  • Manufacturer Part #BR35XR21
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Disposable, temporary and economical marking solution
  • Scratch resistant print
  • Bright and high visibility colors
  • Bold print
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Length:
500 ft
Lettering:
Danger
Material:
Plastic
Thickness:
7 mil
Width:
3 in



Customers Also Bought
1–6 of 18 items
Part #PB3104Y16
Item #5106882
3.7 out of 5 Customer Rating
Requires Certification
Part #PB332Y13
Item #7099535
5 out of 5 Customer Rating
Requires Certification
Part #PB3102R4323
Item #7515569
5 out of 5 Customer Rating
Requires Certification
Part #PSB3102Y13
Item #7099536
3.6 out of 5 Customer Rating
Requires Certification
Part #SVP410MWH
Item #1599196
4.7 out of 5 Customer Rating
Requires Certification
Part #P4521B
Item #5106906
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing