This product requires certification to purchase.

2-1/4 x 14 in. Vinyl Natural Gas Pipe Marker in Black|Yellow

You last purchased this on
 
Brady Worldwide

2-1/4 x 14 in. Vinyl Natural Gas Pipe Marker in Black|Yellow

Brand image
You last purchased this on
 
Brady Worldwide

2-1/4 x 14 in. Vinyl Natural Gas Pipe Marker in Black|Yellow

  • Fast #
  • Part #B71961
  • Item #1293723
  • Manufacturer Part #7196-1
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Black/Yellow Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
  • Banding each end of a pipe marker with directional flow arrow tape is recommended
  • Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe diameter 2-1/2 in. to 7-7/8 in.
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Requires Certification

Specifications

ANSI:
Yes
Color Finish Name:
Black/Yellow
Material:
Plastic
Material Type:
Vinyl
Width:
7 in



Customers Also Bought
1–6 of 18 items
Part #B71964
Item #1293725
5 out of 5 Customer Rating
Requires Certification
Part #K49003
Item #4111184
5 out of 5 Customer Rating
Requires Certification
Part #PSD3105O51
Item #8067331
4.5 out of 5 Customer Rating
Requires Certification
Part #B70844
Item #1291393
4.5 out of 5 Customer Rating
Requires Certification
Part #B70871
Item #1293745
4.8 out of 5 Customer Rating
Requires Certification
Part #PW6B
Item #5106952
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 7 items
Part #B70871
Item #1293745
4.8 out of 5 Customer Rating
Requires Certification
Part #B71964
Item #1293725
5 out of 5 Customer Rating
Requires Certification
Part #B70844
Item #1291393
4.5 out of 5 Customer Rating
Requires Certification
Part #B91420
Item #4779980
5 out of 5 Customer Rating
Requires Certification
Part #B23210
Item #4780941
4 out of 5 Customer Rating
Requires Certification
Part #B91425
Item #4780059
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing