This product requires certification to purchase.

Anti-siphon, Frost-proof, Hot and Cold Aluminum and Brass 1/2 in. Sillcock

You last purchased this on
 
PRIER Products

C-108 Series Anti-siphon, Frost-proof, Hot and Cold Aluminum and Brass 1/2 in. Sillcock

Brand image
You last purchased this on
 
PRIER Products

C-108 Series Anti-siphon, Frost-proof, Hot and Cold Aluminum and Brass 1/2 in. Sillcock

  • Fast #
  • Part #PC108W04
  • Item #4524405
  • Manufacturer Part #C-108W04
3.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Anti-siphon aluminum vacuum breaker with EPDM backflow preventer and backflow check valve
  • Internal checks to prevent thermal migration
  • Solid brass body, valve stem cap, seat and stem ends
  • Satin nickel plated body maintains attractive finish
  • Stainless steel screws
  • Powder coated cast aluminum handle
  • Lock shield cap
  • AFG Teflon with graphite packing for easy maintenance
  • Standard “OO” size seat washer
  • Each valve air-tested at factory for leak-free quality
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019-C
Collection:
C-108 Series
Color Finish Name:
Satin Nickel Plated
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Powder-Coated Die Cast Aluminum
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4 in
Material:
Brass, Aluminum, Stainless Steel
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof, Hot and Cold
UL Listed:
No
Valve Body Material:
Brass
Valve Seat Material:
Brass



Customers Also Bought
1–6 of 18 items
Part #PP164W06
Item #4524538
4.8 out of 5 Customer Rating
Requires Certification
Part #S24644
Item #7069589
5 out of 5 Customer Rating
Requires Certification
Part #PC108T10
Item #4524005
5 out of 5 Customer Rating
Requires Certification
Part #PC108X10
Item #4523735
5 out of 5 Customer Rating
Requires Certification
Part #PP118L04
Item #7774832
5 out of 5 Customer Rating
Requires Certification
Part #PC108D04
Item #4335331
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PC108D04
Item #4335331
4.9 out of 5 Customer Rating
Requires Certification
Part #P40912
Item #4524655
4.8 out of 5 Customer Rating
Requires Certification
Part #PP164W10
Item #4524560
5 out of 5 Customer Rating
Requires Certification
Part #PC144W08
Item #3297179
5 out of 5 Customer Rating
Requires Certification
Part #PC144XXC
Item #7523806
4.8 out of 5 Customer Rating
Requires Certification
Part #PP164T12
Item #4524132
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing