12 in. Residential Anti-Siphon Wall Hydrant
C-144 Series 12 in. Residential Anti-Siphon Wall Hydrant
Frequently Purchased Together
Product Details
Product Details
- Inlet: 3/4 MIP x 1/2 FIP
- Anti-Siphon vacuum breaker and back flow check valve meet ASSE 1019 approval
- Satin nickel plated for long life
- Large cast brass flange that is pitched to drain
- Solid brass body, valve stem cap, seat and stem ends
- 5 full threads for hose connection
- Enclosed screw holes and self-aligning lug for easy installation
- Stainless steel seat washer screw and handle screw
- Powder coated metal handle
- Easy conversion to loose key operation with brass female stem cap
Specifications
- ASME:
- ASME A112.18.1, ASME B1.20.1, ASME B1.20.7
- ASSE Standards:
- ASSE 1019
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- C-144 Series
- Color Finish Name:
- Satin Nickel Plated
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Flow Rate:
- 7.0 gpm
- Handle Material:
- Cast Aluminum
- Handle Type:
- Round
- Height:
- 2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 14-7/8 in
- Material:
- Brass, Aluminum, Cast Aluminum, Rubber, Stainless Steel
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Disc Material:
- EPDM
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Brass
- Valve Stem:
- Rising
- Wall Thickness:
- 12 in
- Width:
- 3 in