2H/1C Programmable Thermostat
2H/1C Programmable Thermostat
Frequently Purchased Together
Product Details
Product Details
- Blue backlight
- Glow in the dark light button
- Electric or gas configurable
- Separate B & O terminals
- Room temperature calibration adjustment
- Separate heating and cooling swing (cycle rate) adjustments
- 5 minute compressor delay protection (selectable on or off)
- 5 year warranty
- Battery or 24V power
- Mounts on wall or junction box
Specifications
- Application:
- Residential
- Battery Size:
- 2AA
- Battery Type:
- Alkaline
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/10 in
- Display Type:
- Digital
- Height:
- 4-2/5 in
- Maximum Temperature:
- 95
- Minimum Temperature:
- 41
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Stages:
- 2H/1C
- Temperature Range:
- 41 to 95 Deg F
- Volts:
- 30V
- Width:
- 4-7/10 in