This product requires certification to purchase.

1-1/2 x 8 in. Brass Flanged Tailpiece

You last purchased this on
 
PROFLO®

100 Series 1-1/2 x 8 in. Brass Flanged Tailpiece

Brand image
You last purchased this on
 
PROFLO®

100 Series 1-1/2 x 8 in. Brass Flanged Tailpiece

  • Fast #
  • Part #PFTPB114
  • Item #4055928
  • Manufacturer Part #PFTPB114
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from 22 gauge brass
  • Fitting Size(s): 1-1/2 in
  • End Connection Type: Flanged
  • Length: 8 in
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Flanged
Diameter:
1-1/2 in
Gauge (metal):
22 ga
Length:
8 in
Material:
Brass
Product Type:
Tailpiece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #PFJBB403
Item #5072626
4.5 out of 5 Customer Rating
Requires Certification
Part #PFETB613
Item #4055939
5 out of 5 Customer Rating
Requires Certification
Part #PFETB614
Item #4055940
3.4 out of 5 Customer Rating
Requires Certification
Part #PFPTB201
Item #1619042
5 out of 5 Customer Rating
Requires Certification
Part #PFTPB305
Item #4055912
5 out of 5 Customer Rating
Requires Certification
Part #PFT10
Item #260986
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFEWB106
Item #2185154
5 out of 5 Customer Rating
Requires Certification
Part #PFTPB111
Item #1885349
5 out of 5 Customer Rating
Requires Certification
Part #PFTPB104
Item #4055920
4.2 out of 5 Customer Rating
Requires Certification
Part #PFEWB104
Item #2185147
4.5 out of 5 Customer Rating
Requires Certification
Part #PFEWB105
Item #2185157
5 out of 5 Customer Rating
Requires Certification
Part #PFEWB112
Item #2185152
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing