This product requires certification to purchase.

3 in. Plastic PVC Closet Flange

You last purchased this on
 
Jones Stephens

3 in. Plastic PVC Closet Flange

Brand image
You last purchased this on
 
Jones Stephens

3 in. Plastic PVC Closet Flange

  • Fast #
  • Part #JC50306
  • Item #3685499
  • Manufacturer Part #C50306
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 4" Long shank
  • Fits inside 3" pipe Schedule 40 DWV pipe
  • Adjustable swivel ring
  • Plastic ring
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Application:
Residential, Commercial
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Flange Type:
Closet
Height:
6-3/5 in
Length:
7 in
Material:
Plastic
Material Type:
PVC
Schedule Class:
40
Size:
3 in
Test Cap Included:
No
WaterSense Labeled:
No
Width:
7 in



Customers Also Bought
1–6 of 18 items
Part #FPRO45K
Item #3010454
5 out of 5 Customer Rating
Requires Certification
Part #L528PRO
Item #4530266
5 out of 5 Customer Rating
Requires Certification
Part #L2021BP
Item #2190569
5 out of 5 Customer Rating
Requires Certification
Part #KGP51487
Item #3521415
3.8 out of 5 Customer Rating
Requires Certification
Part #PF4034P
Item #3585835
4.4 out of 5 Customer Rating
Requires Certification
Part #PFBC43
Item #345550
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JS13130
Item #2475937
4.4 out of 5 Customer Rating
Requires Certification
Part #JC57434
Item #2304196
4.2 out of 5 Customer Rating
Requires Certification
Part #JC4743P
Item #1326322
4.6 out of 5 Customer Rating
Requires Certification
Part #JC50304
Item #3706269
4 out of 5 Customer Rating
Requires Certification
Part #JC87200
Item #8036875
4.4 out of 5 Customer Rating
Requires Certification
Part #JC88500
Item #1590710
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing