This product requires certification to purchase.

6 in. Shower Arm Riser and Flange in Polished Chrome

You last purchased this on
 
PROFLO®

6 in. Shower Arm Riser and Flange in Polished Chrome

Brand image
You last purchased this on
 
PROFLO®

6 in. Shower Arm Riser and Flange in Polished Chrome

  • Fast #
  • Part #PFSK43CP
  • Item #7229986
  • Manufacturer Part #PFSK43CP
5 out of 5 Customer Rating
6 x 1/2 in. NPT Shower Arm Riser and Flange

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Length: 8"
  • End Connection: 1/2" NPT
  • Riser Arm: 6"
  • Fits all showerheads
  • Includes 1/2" IPS sure grip flange
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No


You May Also Like
1–6 of 18 items
Part #PFTS37CP
Item #9279798
3.8 out of 5 Customer Rating
Requires Certification
Part #PFS40
Item #272545
4.4 out of 5 Customer Rating
Requires Certification
Part #PF1093
Item #308353
4.1 out of 5 Customer Rating
Requires Certification
Part #PFTS34CP
Item #8230225
4.9 out of 5 Customer Rating
Requires Certification
Part #OBPF870623
Item #7627082
5 out of 5 Customer Rating
Requires Certification
Part #PF1097
Item #326069
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing