This product requires certification to purchase.

Diverter Tub Spout in Chrome

You last purchased this on
 
PROFLO®

Diverter Tub Spout in Chrome

  • Fast #
  • Part #PFTS35CP
  • Item #8806932
  • Manufacturer Part #PFTS35CP
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Diverter Tub Spout in Chrome

  • Fast #
  • Part #PFTS35CP
  • Item #8806932
  • Manufacturer Part #PFTS35CP
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Tub Spout
MA Approved:
Yes
WaterSense Labeled:
No