This product requires certification to purchase.

Diverter Tub Spout in Chrome

You last purchased this on
 
Delta Faucet

Arzo® Diverter Tub Spout in Chrome

Brand image
You last purchased this on
 
Delta Faucet

Arzo® Diverter Tub Spout in Chrome

  • Fast #
  • Part #DRP53419
  • Item #3698735
  • Manufacturer Part #RP53419
5 out of 5 Customer Rating
Tub Spout - Pull-Up Diverter

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6 1/2 inches from wall to center of outlet
  • Sweat onto ½" C.W.T or thread onto ½" IPS
  • Non-Metallic
  • RP12307 adapter assembly included
  • Chrome
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
Collection:
Arzo®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
7-1/8 in
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
3 in
Spout Type:
Diverter
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #DRP64721
Item #4203522
3.5 out of 5 Customer Rating
Requires Certification
Part #D8399224GL
Item #9327901
4.8 out of 5 Customer Rating
Requires Certification
Part #DRP72565SS
Item #4414862
5 out of 5 Customer Rating
Requires Certification
Part #SHWE2040ZBN
Item #4397921
5 out of 5 Customer Rating
Requires Certification
Part #D50560PR
Item #9530010
3.5 out of 5 Customer Rating
Requires Certification
Part #DRP5834
Item #50433
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP48333
Item #3573621
3.4 out of 5 Customer Rating
Requires Certification
Part #D77560SS
Item #4625365
4.8 out of 5 Customer Rating
Requires Certification
Part #DU495D60PK
Item #4275149
5 out of 5 Customer Rating
Requires Certification
Part #DRP6023RB
Item #1631668
4.8 out of 5 Customer Rating
Requires Certification
Part #DRP100452PN
Item #7924389
3.9 out of 5 Customer Rating
Requires Certification
Part #DRP40593BL
Item #7303146
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing