This product requires certification to purchase.

1 in. IPS Plastic Compression Coupling

You last purchased this on
 
PROFLO®

PFPCCN Series 1 in. IPS Plastic Compression Coupling

Brand image
You last purchased this on
 
PROFLO®

PFPCCN Series 1 in. IPS Plastic Compression Coupling

  • Fast #
  • Part #PFPCCNG
  • Item #8029042
  • Manufacturer Part #PFPCCNG
4.2 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
PFPCCN Series
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Compression Coupling
IAPMO Listed:
No
Length:
5-83/100 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #JC12100
Item #834297
3.2 out of 5 Customer Rating
Requires Certification
Part #P80TPK
Item #11719
5 out of 5 Customer Rating
Requires Certification
Part #P40SFTF
Item #45872
5 out of 5 Customer Rating
Requires Certification
Part #IBRLFS4F
Item #3816206
5 out of 5 Customer Rating
Requires Certification
Part #PFXFCUEDN
Item #5050952
5 out of 5 Customer Rating
Requires Certification
Part #PFXBCCFS
Item #4563073
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFCCCNF
Item #8029019
5 out of 5 Customer Rating
Requires Certification
Part #PFPCSBN
Item #4928651
5 out of 5 Customer Rating
Requires Certification
Part #PFTCK
Item #1720636
4.2 out of 5 Customer Rating
Requires Certification
Part #PF131K
Item #465672
3.9 out of 5 Customer Rating
Requires Certification
Part #PFP80VSSFNM
Item #7856108
5 out of 5 Customer Rating
Requires Certification
Part #ACF4001AIR
Item #7501342
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing