This product requires certification to purchase.

3/8 x 9/16 in. OD Tube x UNEF Plastic Reducing Coupling

You last purchased this on
 
John Guest

3/8 x 9/16 in. OD Tube x UNEF Plastic Reducing Coupling

Brand image
You last purchased this on
 
John Guest

3/8 x 9/16 in. OD Tube x UNEF Plastic Reducing Coupling

  • Fast #
  • Part #JPSEI6012U9P
  • Item #7201447
  • Manufacturer Part #PSEI6012U9P
4.2 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Connects to copper or plastic tubing
  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Corrosion free
  • Lead Free
  • Connects to 3/8 male compression threads
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877
Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
UNEF
End Connections:
OD Tube x UNEF
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
9/16 in
Fitting Sizes:
3/8 in x 9/16 in
Fitting Type:
Compression Coupling
IAPMO Listed:
Yes
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #JPP0408WUS
Item #8288483
5 out of 5 Customer Rating
Requires Certification
Part #JPP0208WUS
Item #8288471
5 out of 5 Customer Rating
Requires Certification
Part #JPP0408WP
Item #4435607
5 out of 5 Customer Rating
Requires Certification
Part #DS84SNFM
Item #3027473
5 out of 5 Customer Rating
Requires Certification
Part #PFXCTCN
Item #5050902
3.8 out of 5 Customer Rating
Requires Certification
Part #PFXCTFCCCN
Item #5050982
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JPP3208U7WP
Item #4435622
5 out of 5 Customer Rating
Requires Certification
Part #JPP010822WUS
Item #8288462
5 out of 5 Customer Rating
Requires Certification
Part #JPP220808WUS
Item #8288467
5 out of 5 Customer Rating
Requires Certification
Part #JPP3208U7WUS
Item #8288464
4.7 out of 5 Customer Rating
Requires Certification
Part #JPSEI623638EL
Item #7245358
4.1 out of 5 Customer Rating
Requires Certification
Part #JPI011223SUS
Item #8288475
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing