This product requires certification to purchase.

Dual Function Showerhead in Brushed Nickel

You last purchased this on
 
Moen

Velocity™ Dual Function Showerhead in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Velocity™ Dual Function Showerhead in Brushed Nickel

  • Fast #
  • Part #MS6345BN
  • Item #7053356
  • Manufacturer Part #S6345BN
5 out of 5 Customer Rating
Dual Function Showerhead

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • 8-1/2" diameter spray head rainshower for exceptional water coverage
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Two-function full rainshower; concentrated rinse; combination spray for more variety
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Velocity™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-1/8 in
IAPMO Listed:
Yes
Length:
9-1/2 in
NSF Certified:
Yes
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Dual
Spray Type:
Rain
UL Listed:
No
WaterSense Labeled:
No
Width:
8-1/2 in



Customers Also Bought
1–6 of 18 items
Part #M3671EPBN
Item #7946403
4 out of 5 Customer Rating
Requires Certification
Part #MTS3300BN
Item #4204164
3.8 out of 5 Customer Rating
Requires Certification
Part #K99242-Y-2MB
Item #10039804
5 out of 5 Customer Rating
Requires Certification
Part #MTS3100BN
Item #4204186
4.2 out of 5 Customer Rating
Requires Certification
Part #MUT2401BL
Item #8846865
3.2 out of 5 Customer Rating
Requires Certification
Part #MS1004
Item #7655111
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MS6345EPBN
Item #7053364
4.5 out of 5 Customer Rating
Requires Certification
Part #MS6320EPBN
Item #4199431
4.8 out of 5 Customer Rating
Requires Certification
Part #MS6320BG
Item #7729634
5 out of 5 Customer Rating
Requires Certification
Part #MS1004
Item #7655111
5 out of 5 Customer Rating
Requires Certification
Part #M6345
Item #7164485
5 out of 5 Customer Rating
Requires Certification
Part #M6303BN
Item #2846451
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing