This product requires certification to purchase.

Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

You last purchased this on
 
PROFLO®

Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

Brand image
You last purchased this on
 
PROFLO®

Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #PFHS202GCP
  • Item #4473841
  • Manufacturer Part #PFHS202GCP
4.8 out of 5 Customer Rating
Single Function Hand Shower

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Constructed from ABS
  • Flow Rate: 1.75 GPM
  • Overall Dimensions: 8.06 in. (H) x 3.31 in. (W)
  • Single function showerhead with full-body spray
  • Connection: 0.5 in. NPSM
  • CUPC Approved
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Hand Shower Diameter:
3-5/16 in
Hand Shower Flow Rate:
1.75 gpm
Hose Included:
No
IAPMO Listed:
Yes
Pause Control:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function:
Single
Spray Type:
Full



Customers Also Bought
1–6 of 18 items
Part #MTL182EP
Item #4038369
4 out of 5 Customer Rating
Requires Certification
Part #PFWSC2847ZBN
Item #9808039
4.4 out of 5 Customer Rating
Requires Certification
Part #PFGB24SF2
Item #4578906
3.6 out of 5 Customer Rating
Requires Certification
Part #MYB8099CH
Item #2229587
5 out of 5 Customer Rating
Requires Certification
Part #PFCT101HEWH
Item #4262641
4.2 out of 5 Customer Rating
Requires Certification
Part #PFHS201GCP
Item #4473859
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFHS216CP
Item #8254645
4.1 out of 5 Customer Rating
Requires Certification
Part #PFSHK318ZBN
Item #8254644
4 out of 5 Customer Rating
Requires Certification
Part #PFHS214CP
Item #8230040
5 out of 5 Customer Rating
Requires Certification
Part #PFHS201GCP
Item #4473859
4.7 out of 5 Customer Rating
Requires Certification
Part #PFHS204GCP
Item #4473843
4 out of 5 Customer Rating
Requires Certification
Part #PFHS200GWH
Item #4473851
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing