This product requires certification to purchase.

Round Closed Front Plastic Toilet Seat with Cover in Biscuit

You last purchased this on
 
PROFLO®

Tizer Round Closed Front Plastic Toilet Seat with Cover in Biscuit

Brand image
You last purchased this on
 
PROFLO®

Tizer Round Closed Front Plastic Toilet Seat with Cover in Biscuit

  • Fast #
  • Part #PFTSE1000BS
  • Item #4384067
  • Manufacturer Part #PFTSE1000BS
5 out of 5 Customer Rating
Round Closed Front Plastic Toilet Seat with Cover

X Points
Color Finish Name: Biscuit Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Closed front with cover
  • Solid plastic construction
  • Plastic top mount hinge
  • Corrosion proof nuts and bolts
  • Requires Certification

Specifications

Collection:
Tizer
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Length:
16-5/8 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover


Customers Also Bought
1–6 of 18 items
Part #PF1400TWH
Item #4601868
4 out of 5 Customer Rating
Requires Certification
Part #S4030170
Item #7937331
4 out of 5 Customer Rating
Requires Certification
Part #PF5112WHM
Item #4242184
4.2 out of 5 Customer Rating
Requires Certification
Part #S4023620
Item #7937311
4.8 out of 5 Customer Rating
Requires Certification
Part #PFTSE2000WH
Item #4083777
3.3 out of 5 Customer Rating
Requires Certification
Part #PF5110HEWH
Item #4355429
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFTSE2000WH
Item #4083777
3.3 out of 5 Customer Rating
Requires Certification
Part #PFTSEC2000WH
Item #4431245
5 out of 5 Customer Rating
Requires Certification
Part #PFTSCOFA2000WH
Item #3776799
3.5 out of 5 Customer Rating
Requires Certification
Part #PFTSHSC1000WH
Item #8786778
3.8 out of 5 Customer Rating
Requires Certification
Part #PFTSCOF2000WH
Item #3511858
4.8 out of 5 Customer Rating
Requires Certification
Part #PFTSCOFC2000WH
Item #3866978
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing