This product requires certification to purchase.

7.5 mfd 440/370V Oval Run Capacitor

You last purchased this on
 
PROSELECT®

7.5 mfd 440/370V Oval Run Capacitor

Brand image
You last purchased this on
 
PROSELECT®

7.5 mfd 440/370V Oval Run Capacitor

  • Fast #
  • Part #PSIRC1O75A
  • Item #10513495
  • Manufacturer Part #PSIRC1O75A
4.3 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Meets the highest EIA-456-A and IEC 60252-1:2001 standards for AC motor run capacitors
  • 60,000 hours operational life
  • Low loss, self healing metalized polypropylene film dielectric system
  • Protected by 10,000 AFC UL-approved safety pressure interrupter
  • Non-PCB soybean oil
  • UL Listed
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Diameter:
1-23/40 in
Height:
2-1/6 in
MFD Rating:
7.5 mfd
Material:
Aluminum
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Oval
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
Volts:
440/370V
Width:
1-11/50 in



Customers Also Bought
1–6 of 18 items
Part #PSIRC2R355A
Item #10513556
5 out of 5 Customer Rating
Requires Certification
Part #SSPP8E
Item #2240860
4.9 out of 5 Customer Rating
Requires Certification
Part #PSIRC1R5A
Item #10513523
5 out of 5 Customer Rating
Requires Certification
Part #PB183SA
Item #10095744
3.5 out of 5 Customer Rating
Requires Certification
Part #MAR10469
Item #3926907
3.3 out of 5 Customer Rating
Requires Certification
Part #PL163SA
Item #10095745
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PSIRC2O305A
Item #10513536
3.9 out of 5 Customer Rating
Requires Certification
Part #PSIRC1R5A
Item #10513523
5 out of 5 Customer Rating
Requires Certification
Part #PSIRC2R355A
Item #10513556
5 out of 5 Customer Rating
Requires Certification
Part #PSOBDXX
Item #4352776
4.1 out of 5 Customer Rating
Requires Certification
Part #PSOBD1414
Item #4352765
5 out of 5 Customer Rating
Requires Certification
Part #PSVOBW10U
Item #4195960
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing