This product requires certification to purchase.

Rubber Round Recessed Floor Box in Nickel

You last purchased this on
 
RACO

Rubber Round Recessed Floor Box in Nickel

Brand image
You last purchased this on
 
RACO

Rubber Round Recessed Floor Box in Nickel

  • Fast #
  • Part #R6239NI
  • Item #7246487
  • Manufacturer Part #6239NI
5 out of 5 Customer Rating
Rubber Round Recessed Floor Box

X Points
Color Finish Name: Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Can be used for power/data
  • 15A, 125V tamper resistant receptacle
  • Removable neoprene gaskets allow for independent use of either side of the receptacle with cover closed
  • Recessed receptacle minimizes plug protrusion
  • Height accessible adjustments after box is mounted
  • Requires Certification

Specifications

AMP:
15
Application:
Carpet, Wood, Tile
CSA Certified:
Yes
Capacity:
28 cu in
Color Finish Name:
Nickel
Depth:
5-3/10 in
Height:
5-3/5 in
Material:
Rubber
Material Type:
Neoprene
Product Type:
Floor Box Kit
UL Listed:
UL E195978
Volts:
125V
Weight:
2.354 lb
Width:
5-3/5 in



Customers Also Bought
1–6 of 18 items
Part #RRAC5500KIT
Item #7246489
4.7 out of 5 Customer Rating
Requires Certification
Part #R6249
Item #7729038
3.3 out of 5 Customer Rating
Requires Certification
Part #R6250
Item #7729035
4 out of 5 Customer Rating
Requires Certification
Part #MAR85911
Item #2496571
4.1 out of 5 Customer Rating
Requires Certification
Part #R2903
Item #7246506
3.7 out of 5 Customer Rating
Requires Certification
Part #MAR85901
Item #2496552
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R127
Item #4839626
5 out of 5 Customer Rating
Requires Certification
Part #R7907
Item #5172366
3.7 out of 5 Customer Rating
Requires Certification
Part #R7302RAC
Item #5172370
4.2 out of 5 Customer Rating
Requires Certification
Part #R7887RAC
Item #5172374
5 out of 5 Customer Rating
Requires Certification
Part #RRAC5500KIT
Item #7246489
4.7 out of 5 Customer Rating
Requires Certification
Part #R190
Item #6349275
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing