100 ft. Double Bubble Duct Wrap Insulation Foil
100 ft. Double Bubble Duct Wrap Insulation Foil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- ?Wrap rectangular or round ductwork in HVAC applications
- Eliminate unnecessary heat loss/gain and air leakage
- ?Class A and Class 1 fire rating
- Fiber-free, non-toxic, non-carcinogenic and no protective clothing or respirators needed
- ?Resists growth of fungi, mold, mildew and does not promote nesting of birds, insects or rodents
- Costs less to install
- ?Not affected by moisture or humidity
Specifications
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Duct Wrap
- R value:
- R21
- Thickness:
- 5/16 in
- Width:
- 48 in