70/10 MFD 370V Run Capacitor
Protech™ 70/10 MFD 370V Run Capacitor
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Tested and approved for 5,000 AFC
Documents
Specifications
- Capacitor Type:
- Run
- Collection:
- Protech™
- MFD Rating:
- 70/10 mfd
- OEM Part:
- Yes
- Origin:
- Global
- Volts:
- 370V