This product requires certification to purchase.

Pipe Patch Starter System for 4-6 in. Pipe x 3 ft. Repair

You last purchased this on
 
RIDGID

Pipe Patch Starter System for 4-6 in. Pipe x 3 ft. Repair

Brand image
You last purchased this on
 
RIDGID

Pipe Patch Starter System for 4-6 in. Pipe x 3 ft. Repair

  • Fast #
  • Part #R74683
  • Item #9923373
  • Manufacturer Part #74683?
3.3 out of 5 Customer Rating
Pipe Patch Starter System for 4-6 in. Pipe x 3 ft. Repair

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pipe Patching is a 2" to 6" pipe repair process with low cost of entry and high return on investment combined with an easy to learn process.
  • Includes Packer, Air Push Rods & necessary components that accommodate bends, transitions & straight sections of damaged pipe.
  • Thoughtfully designed Patch Kits enable quick and efficient repairs with all required consumables and components packaged together for one-time use. Patch Kits are sold separately from Starter Systems.
  • Comprehensive system includes the equipment necessary to begin a Pipe Patching business. Perfectly compliments businesses already participating in drain cleaning and sewer inspections.
  • Durable, fiberglass patch is rated for small sections of damaged pipe and meets ASTM F1216 requirements; cured patches are rated up to 50 year life expectancy under normal conditions.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Color Finish Name:
Black
Height:
12 in
Length:
66-1/4 in
Material:
Plastic
Material Type:
Polymer Concrete
Maximum Capacity:
4 in
Maximum Temperature:
68
Pipe Capacity:
3 in - 4 in
Weight:
42.108 lb
Width:
25-19/100 in



Customers Also Bought
1–6 of 18 items
Part #FFPW248CS
Item #3094713
3.4 out of 5 Customer Rating
Requires Certification
Part #R74773
Item #9923398
5 out of 5 Customer Rating
Requires Certification
Part #FFPW3132CS
Item #3094709
5 out of 5 Customer Rating
Requires Certification
Part #R29993
Item #3632270
5 out of 5 Customer Rating
Requires Certification
Part #R04526
Item #4203942
3.1 out of 5 Customer Rating
Requires Certification
Part #R04527
Item #4190753
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R74773
Item #9923398
5 out of 5 Customer Rating
Requires Certification
Part #R29993
Item #3632270
5 out of 5 Customer Rating
Requires Certification
Part #R35610
Item #50765
5 out of 5 Customer Rating
Requires Certification
Part #RID29983
Item #3632271
3.1 out of 5 Customer Rating
Requires Certification
Part #R32985
Item #13675
4.3 out of 5 Customer Rating
Requires Certification
Part #R97787
Item #1760397
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing