Strap Wrench With 17 in. Strap
Strap Wrench With 17 in. Strap
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rated for maximum tightening grip on 2-inch diameter pipe.
- 17-inch strap can hold pipe up to 3-1/2-inches in diameter.
- Weighs only 1-3/4 lbs. for less fatigue in the field.
- Manufactured using U.S. steel.
Specifications
- Capacity:
- 2 in
- Handle Length (in):
- 11-3/4 in
- Handle Material:
- Metal
- Length:
- 17 in
- Material:
- Plastic
- Material Type:
- Nylon
- Maximum Capacity:
- 2 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Tool Type:
- Wrench
- Weight:
- 1 lb
- WrenchType:
- Strap