80 in.-lb. x 3/8 in. Torque Wrench
80 in.-lb. x 3/8 in. Torque Wrench
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Assures proper no hub tightness for strong, leak-free joints
- Automatic release at 80 in. lbs.
- 3/8" socket
- Ratchets one way
- Slide down locking reversing feature
- Comfortable t-handle grip
- Heavy duty construction with chrome vanadium sockets
Specifications
- Color Finish Name:
- Red
- Drive Size:
- 3/8 in
- GSA Approved:
- No
- Handle Length (in):
- 4-1/4 in
- Handle Material:
- Metal Alloy
- Handle Type:
- T-handle
- Height:
- 6-2/5 in
- Length:
- 973/1000 in
- Material:
- Chrome Vanadium Steel
- Number of Tools Included:
- 1
- Torque (In-Lbs):
- 80 in-lbs
- Weight:
- 0.723 lb
- Width:
- 4-27/100 in