This product requires certification to purchase.

Multi Function Hand Shower in Satin Nickel (Shower Hose Sold Separately)

You last purchased this on
 
ROHL®

Anti-Cal Multi Function Hand Shower in Satin Nickel (Shower Hose Sold Separately)

Brand image
You last purchased this on
 
ROHL®

Anti-Cal Multi Function Hand Shower in Satin Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #R50226HS3STN
  • Item #9764295
  • Manufacturer Part #50226HS3STN
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3-function hand shower; choose from massage, rain or a combination of both
  • Anti-calcium nubs fight buildup enabling you to clean with a simple touch
  • Flow rate of 1.80 gpm at 60 psi for an immersive shower experience
  • Comes with dial functionality to easily change spray pattern as desired
  • 1/2” NPSM male inlet
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Anti-Cal
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4-5/16 in
Hand Shower Flow Rate:
1.8 gpm
Height:
9 in
Hose Included:
No
IAPMO Listed:
Yes
Length:
9 in
Pause Control:
No
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Showerhead Function:
Multi
Spray Type:
Massage, Rain
UL Listed:
No
WaterSense Labeled:
Yes
Width:
4-5/16 in


Customers Also Bought
1–6 of 18 items
Part #PFHSK200CP
Item #10109767
4.6 out of 5 Customer Rating
Requires Certification
Part #D85810PN
Item #4086037
4.5 out of 5 Customer Rating
Requires Certification
Part #K21335-CP
Item #7849340
5 out of 5 Customer Rating
Requires Certification
Part #M220C3BN
Item #9844079
5 out of 5 Customer Rating
Requires Certification
Part #M189315BL
Item #7609352
5 out of 5 Customer Rating
Requires Certification
Part #SHHS4030GZBN
Item #7504459
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R1301EIB
Item #4779484
5 out of 5 Customer Rating
Requires Certification
Part #R1600MB
Item #7290057
3.7 out of 5 Customer Rating
Requires Certification
Part #R11518ULB
Item #7527669
3.9 out of 5 Customer Rating
Requires Certification
Part #R40126HS3AG
Item #9764321
5 out of 5 Customer Rating
Requires Certification
Part #RC7135MB
Item #7289949
3.5 out of 5 Customer Rating
Requires Certification
Part #R50226HS3APC
Item #9764704
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing