This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
ROHL®

San Giovanni™ Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RA2328LMPN2
  • Item #7289690
  • Manufacturer Part #A2328LMPN-2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

San Giovanni™ Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RA2328LMPN2
  • Item #7289690
  • Manufacturer Part #A2328LMPN-2
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Metal levers
  • Fixed spout
  • 8" centers
  • 8 1/2" overall spout height
  • 3 x 1 3/8" cutouts
  • 1/4-turn ceramic disc control cartridges
  • 6 59/64" spout reach
  • 1/2" NPT connectors
  • Matching tub filler A2314LM
  • 1.2 GPM
  • Requires Certification
  • Lead Law Compliant

  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
San Giovanni™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
6-59/64 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
2-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
3-1/2 in
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-37/64 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
4-61/64 in
Spout Reach:
6-59/64 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
15-3/4 in