This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Antique Gold

You last purchased this on
 
ROHL®

Tenerife™ Single Handle Monoblock Bathroom Sink Faucet in Antique Gold

Brand image
You last purchased this on
 
ROHL®

Tenerife™ Single Handle Monoblock Bathroom Sink Faucet in Antique Gold

  • Fast #
  • Part #RTE01D1LMAG
  • Item #9378077
  • Manufacturer Part #TE01D1LMAG
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Gold Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Tenerife™
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
9/16 in
Faucet Height:
7-11/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
4-3/16 in
Handle Type:
Lever
Height:
7-11/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
3-5/16 in
Spout Reach:
4-25/32 in
Spout Type:
Fixed



You May Also Like
1–6 of 18 items
Part #RTE09D3LMAG
Item #9378308
5 out of 5 Customer Rating
Requires Certification
Part #RTTE44W1LMAG
Item #9374868
3.2 out of 5 Customer Rating
Requires Certification
Part #RTTE23W1LMAG
Item #9375322
4.8 out of 5 Customer Rating
Requires Certification
Part #RTE25WTPAG
Item #9378587
5 out of 5 Customer Rating
Requires Certification
Part #RTE25WTHAG
Item #9378280
4.4 out of 5 Customer Rating
Requires Certification
Part #RTE25WRHAG
Item #9378770
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing