4 x 16 x 16 in. Concrete Trailer Pad
4 x 16 x 16 in. Concrete Trailer Pad
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 4 in
- Length:
- 16 in
- Material:
- Concrete
- Product Type:
- Trailer Pad
- Size:
- 16 in x 16 in x 4 in
- Width:
- 16 in