18 in. 29° HVAC Fan Blade
18 in. 29° HVAC Fan Blade
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Pitch:
- 29°
- Blade Span:
- 18 in
- Diameter:
- 18 in
- Energy Star Compliant:
- No
- Height:
- 6-7/10 in
- Material:
- Aluminum
- UL Listed:
- No