This product requires certification to purchase.

28 in. Linear Shower Drain with Drain Flange in Matte Black

You last purchased this on
 
Signature Hardware

Cohen 28 in. Linear Shower Drain with Drain Flange in Matte Black

Brand image
You last purchased this on
 
Signature Hardware

Cohen 28 in. Linear Shower Drain with Drain Flange in Matte Black

  • Fast #
  • Part #SH443316
  • Item #7938082
  • Manufacturer Part #443316
4.4 out of 5 Customer Rating
28 in. Linear Shower Drain with Drain Flange

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes the drain flange and coupling.
  • Tapered bottom outlet and removable trough.
  • Trough is 1/2" deep.
  • Drain hole measures 2" diameter.
  • Product is made of 304 stainless steel.
  • Weight Limit (lbs.): 300.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
No
CSA Certified:
CSA B125.2-15
Collection:
Cohen
Construction:
Membrane
Drain Base Height:
3 in
Drain Base Width:
3-3/8 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2-1/8 in
Grate Color Finish:
Matte Black
Grate Color Finish Category:
Blacks
Grate Shape:
Linear
Length:
28 in
Outlet Type:
Tapered



Customers Also Bought
1–6 of 18 items
Part #DDT051411RB
Item #10071441
3.3 out of 5 Customer Rating
Requires Certification
Part #DR85800
Item #8050655
5 out of 5 Customer Rating
Requires Certification
Part #DR70100WS
Item #4702691
5 out of 5 Customer Rating
Requires Certification
Part #DR60000UNWS
Item #3410450
5 out of 5 Customer Rating
Requires Certification
Part #JMF35959
Item #7060491
3.4 out of 5 Customer Rating
Requires Certification
Part #K737-K-NA
Item #4274637
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH404977
Item #7633825
4.1 out of 5 Customer Rating
Requires Certification
Part #SH404976
Item #7633829
5 out of 5 Customer Rating
Requires Certification
Part #SH404957
Item #7633770
4 out of 5 Customer Rating
Requires Certification
Part #SH415726
Item #7702885
4.4 out of 5 Customer Rating
Requires Certification
Part #SH398161
Item #7631480
5 out of 5 Customer Rating
Requires Certification
Part #SH605BN
Item #2937971
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing