This product requires certification to purchase.

24 in. Towel Bar in Polished Nickel

You last purchased this on
 
Signature Hardware

Greyfield 24 in. Towel Bar in Polished Nickel

Brand image
You last purchased this on
 
Signature Hardware

Greyfield 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #SHGF24TBPN
  • Item #7730645
  • Manufacturer Part #447216
5 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 24" towel bar has a towel holder length of 23"
  • Overall Dimensions: 26" L x 3-3/8" W x 2" H
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Greyfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-3/8 in
Hardware Included:
Yes
Height:
2 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Number of Bars:
1
Projection:
3-3/8 in
Width:
24 in



Customers Also Bought
1–6 of 18 items
Part #SHGFTHPN
Item #7730624
5 out of 5 Customer Rating
Requires Certification
Part #SHGFRHPN
Item #7730655
4 out of 5 Customer Rating
Requires Certification
Part #SHGFTRPN
Item #7730618
5 out of 5 Customer Rating
Requires Certification
Part #SH662052
Item #8378949
3.5 out of 5 Customer Rating
Requires Certification
Part #SHSH2050GZBN
Item #7504505
5 out of 5 Customer Rating
Requires Certification
Part #SHGF8010PN
Item #7730652
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHGF24TBBG
Item #9345405
3.7 out of 5 Customer Rating
Requires Certification
Part #SHGFTHPN
Item #7730624
5 out of 5 Customer Rating
Requires Certification
Part #SHGFTHBG
Item #9345424
4.8 out of 5 Customer Rating
Requires Certification
Part #SHGFRHBG
Item #9345379
4.7 out of 5 Customer Rating
Requires Certification
Part #SHGFRHPN
Item #7730655
4 out of 5 Customer Rating
Requires Certification
Part #SHGFTRBG
Item #9345444
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing